Beli chain block 3 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Teson Chain Block 3 Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp1.999.900

    Teson Chain Block 3 Ton (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Working Load (kg): 3000
    • Capacity (t): 3
    • Body Material: Teson High Quality
  2. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  3. KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.299.900

    KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  4. AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp919.900

    AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
  5. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  6. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.699.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  7. Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp3.099.900

    Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Working Load (kg): 5000
    • Capacity (t): 5
    • Body Material: Teson High Quality
  8. Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp9.999.900

  9. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  10. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  11. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
Daftar Harga chain block 3 ton Terbaru October 2026
Elephant Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.699.900
Teson Chain Block 3 Ton (Katrol Rantai / Kerekan Rantai)Rp1.999.900
TEKIRO Chain Block (Katrol Rantai / Kerekan Rantai)Rp1.299.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.299.900
AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)Rp919.900
Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)Rp4.199.900
Matlock Hand Chain Hoist Complete with Overload BrakeRp6.699.900
KRISBOW Heavy Duty Chain Block (Katrol Rantai / Kerekan Rantai)Rp1.399.900
Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai)Rp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)